Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23548-7100

23548-7100

63R2X7100 MILL RIGHT N CRS ; .969IN ID 2.062IN OD

31/32" Shaft Dia; 2-1/16" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R2 Seal Design Code

Part #

23548-7100

BDI #

370988

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
EAN
0717744031503
Generic Design Code
GAR_63R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63R2
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Opposed Lips | 2 Springs
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63R2X7100 MILL-RIGHT N CRS .969"ID 2.062"OD .688"
Manufacturer Internal Number
23548-7100
Weight / LBS
0.1
Long Description
31/32" Shaft Dia; 2-1/16" Housing Bore; 11/16" Nominal Width; Mill-Right N Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R2 Seal Design Code
Nominal Width
0.687 Inch | 17.45 Millimeter
Actual Width
0.687 Inch | 17.45 Millimeter
Housing Bore
2.062 Inch | 52.375 Millimeter
Shaft Diameter
0.969 Inch | 24.613 Millimeter