Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2356340 / 23.563X25.25X0.75 HDS1 R

2356340 / 23.563X25.25X0.75 HDS1 R

2356340 / 23.563X25.25X0.75 HDS1 R

CRSEAL 2356340/ 23.563X25.25X0.75 HDS1 R ; SGL LIP SEAL

Lip Seal; 23-9/16" Shaft Dia; 25-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2356340 / 23.563X25.25X0.75 HDS1 R

BDI #

1247963

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.97
UNSPSC
31411705
EAN
0085311138147
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2356340
Weight / LBS
10.991
Long Description
Lip Seal; 23-9/16" Shaft Dia; 25-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
25.25 Inch | 641.35 Millimeter
Shaft Diameter
23.563 Inch | 598.5 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter