Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23615 / 2.362X2.954X0.208 HMSA56 R

23615 / 2.362X2.954X0.208 HMSA56 R

23615 / 2.362X2.954X0.208 HMSA56 R

CRSEAL 23615/ 2.362X2.954X0.208 HMSA56 R ; LIP SEAL

Lip Seal; 2.362" Shaft Dia; 2-61/64" Housing Bore; 0.208" Nominal Width; Nitrile Lip; Solid Seal; 0.208" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code

Part #

23615 / 2.362X2.954X0.208 HMSA56 R

BDI #

1247976

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31411705
EAN
0085311279390
Generic Design Code
C_R_HMSA56
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA56
Other Features
Internal and External Lip | Single External Lip without Spring | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23615
Weight / LBS
0.086
Long Description
Lip Seal; 2.362" Shaft Dia; 2-61/64" Housing Bore; 0.208" Nominal Width; Nitrile Lip; Solid Seal; 0.208" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code
Nominal Width
0.208 Inch | 5.283 Millimeter
Housing Bore
2.954 Inch | 75.032 Millimeter
Shaft Diameter
2.362 Inch | 59.995 Millimeter
Actual Width
0.208 Inch | 5.283 Millimeter