Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23617 / 2.362X2.874X0.433 HMSA7 V

23617 / 2.362X2.874X0.433 HMSA7 V

23617 / 2.362X2.874X0.433 HMSA7 V

CRSEAL 23617 / 2.362X2.874X0.433 HMSA7 V ; DBL LIP SEAL

2.362" Shaft Dia; 2.874" Housing Bore; 0.433" Nominal Width; Viton Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

23617 / 2.362X2.874X0.433 HMSA7 V

BDI #

22778882

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
UNSPSC
31411705
EAN
0085311430838
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
23617
Weight / LBS
0.213
Long Description
2.362" Shaft Dia; 2.874" Housing Bore; 0.433" Nominal Width; Viton Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.433 Inch | 10.998 Millimeter
Shaft Diameter
2.362 Inch | 59.995 Millimeter
Housing Bore
2.874 Inch | 73 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter