Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23708-7419

23708-7419

23708-7419 HI-PERFORMANCE SEAL ; 83MM ID X 108MM OD X 25MM W

Oil Seal; 3-1/4" Shaft Dia; 4-1/4" Housing Bore; 31/32" Nominal Width; Viton Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code

Part #

23708-7419

BDI #

22840539

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.381
UNSPSC
31411705
EAN
0053893574752
Generic Design Code
GAR_53R2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3-1/4" Shaft Dia; 4-1/4" Housing Bore; 31/32" Nominal Width; Viton Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Housing Bore
4.25 Inch | 107.95 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Nominal Width
0.969 Inch | 24.613 Millimeter
Actual Width
0.969 Inch | 24.613 Millimeter