Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23751 / 2.375X4.498X0.391 HMSA25 V

16271 / 1.627X2.365X0.389 HMSA25 R

23751 / 2.375X4.498X0.391 HMSA25 V

CRSEAL 23751/ 2.375X4.498X0.391 HMSA25 V ; LIP SEAL

Lip Seal; 2-3/8" Shaft Dia; 4.498" Housing Bore; 25/64" Nominal Width; Viton Lip; Solid Seal; 25/64" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code

Part #

23751 / 2.375X4.498X0.391 HMSA25 V

BDI #

1248001

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.173
UNSPSC
31411705
EAN
0085311166706
Generic Design Code
C_R_HMSA25
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23751
Weight / LBS
0.449
Long Description
Lip Seal; 2-3/8" Shaft Dia; 4.498" Housing Bore; 25/64" Nominal Width; Viton Lip; Solid Seal; 25/64" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Nominal Width
0.391 Inch | 9.931 Millimeter
Housing Bore
4.498 Inch | 114.249 Millimeter
Actual Width
0.391 Inch | 9.931 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter