Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23857 / 2.375X4.063X1.094 CRWA3 P

23857 / 2.375X4.063X1.094 CRWA3 P

23857 / 2.375X4.063X1.094 CRWA3 P

CRSEAL 23857 / 2.375X4.063X1.094 CRWA3 P ; DBL LIP SEAL

Lip Seal; 2-3/8" Shaft Dia; 4-1/16" Housing Bore; 1-3/32" Nominal Width; Polyacrylate Lip; Solid Seal; 1-3/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code

Part #

23857 / 2.375X4.063X1.094 CRWA3 P

BDI #

1248024

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.117
UNSPSC
31411705
EAN
0085311026345
Generic Design Code
C_R_CRWA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA3
Other Features
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23857
Weight / LBS
0.525
Long Description
Lip Seal; 2-3/8" Shaft Dia; 4-1/16" Housing Bore; 1-3/32" Nominal Width; Polyacrylate Lip; Solid Seal; 1-3/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA3 Seal Design Code
Nominal Width
1.094 Inch | 27.788 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Actual Width
1.094 Inch | 27.788 Millimeter
Housing Bore
4.063 Inch | 103.2 Millimeter