Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2387967 / 23.875X26X0.875 HDSA2 V

526470 / 8.5X10.5X0.906 HDSA2 RD

2387967 / 23.875X26X0.875 HDSA2 V

CRSEAL 2387967 / 23.875X26X0.875 HDSA2 V ; DBL LIP SEAL

23-7/8" Shaft Dia; 26" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

2387967 / 23.875X26X0.875 HDSA2 V

BDI #

1248029

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.29
UNSPSC
31411705
EAN
0085311193405
Generic Design Code
C_R_HDSA2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2387967
Weight / LBS
11.687
Long Description
23-7/8" Shaft Dia; 26" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
26 Inch | 660.4 Millimeter
Shaft Diameter
23.875 Inch | 606.425 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter