Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23X28X3VM-BX

23X28X3VM-BX

23X28X3VM-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED

23MM Shaft Dia; 28MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; VM Seal Design Code

Part #

23X28X3VM-BX

BDI #

890173

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
EAN
0750886255468
Generic Design Code
TSM_VM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VM
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23X28X3VM
Weight / LBS
0.04
Long Description
23MM Shaft Dia; 28MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; VM Seal Design Code
Actual Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.906 Inch | 23 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Housing Bore
1.102 Inch | 28 Millimeter