Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16084 / 1.625X2.374X0.313 CRW1 R

23X32X5SB-BX

23X32X5SB-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING

23MM Shaft Dia; 32MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code

Part #

23X32X5SB-BX

BDI #

895216

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
EAN
0750886247104
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23X32X5SB
Weight / LBS
0.04
Long Description
23MM Shaft Dia; 32MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code
Shaft Diameter
0.906 Inch | 23 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Housing Bore
1.26 Inch | 32 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter