Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24060-0120

24060-0120

61X0120 GYLON 316SS OIL SEAL ; .787"IDX1.181"OD

0.787" Shaft Dia; 1.181" Housing Bore; 0.276" Nominal Width; Gylon Lip; Solid Seal; 0.276" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code

Part #

24060-0120

BDI #

371191

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.016
EAN
0717744556143
Generic Design Code
C_R_G2
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X0120 GYLON 316SS .787"ID 1.181"OD .276"THK 3541
Manufacturer Internal Number
24060-0120
Weight / LBS
0.035
Long Description
0.787" Shaft Dia; 1.181" Housing Bore; 0.276" Nominal Width; Gylon Lip; Solid Seal; 0.276" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Shaft Diameter
0.787 Inch | 19.99 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter
Housing Bore
1.181 Inch | 29.997 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter