Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24060-1156

24060-1156

24060-1156 HI-PERFORMANCE SEAL ; 50MM ID X 70MM OD X 10MM W

Oil Seal; 1-31/32" Shaft Dia; 2.756" Housing Bore; 0.394" Nominal Width; Gylon Lip; Solid Seal; 0.394" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code

Part #

24060-1156

BDI #

22841095

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31411705
EAN
0053893588261
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-31/32" Shaft Dia; 2.756" Housing Bore; 0.394" Nominal Width; Gylon Lip; Solid Seal; 0.394" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Housing Bore
2.756 Inch | 70.002 Millimeter
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter