Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24060-1361

24060-1361

61X1361 GYLON 316SS OIL SEAL ; 1.438"IDX2.063"OD

1-7/16" Shaft Dia; 2-1/16" Housing Bore; 5/16" Nominal Width; Gylon Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code

Part #

24060-1361

BDI #

371301

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
EAN
0717744203634
Generic Design Code
C_R_G2
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X1361 GYLON 316SS 1.438"ID 2.063"OD .312"THK
Manufacturer Internal Number
24060-1361
Weight / LBS
0.101
Long Description
1-7/16" Shaft Dia; 2-1/16" Housing Bore; 5/16" Nominal Width; Gylon Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Shaft Diameter
1.438 Inch | 36.525 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter
Housing Bore
2.063 Inch | 52.4 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter