Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24060-1470

24060-1484

61X1484 GYLON OIL SEAL ; 1.575"IDX2.166"OD NON RETURNABLE POR

1.575" Shaft Dia; 2.166" Housing Bore; 0.394" Nominal Width; Gylon Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code

Part #

24060-1484

BDI #

371321

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.066
EAN
0717744185817
Generic Design Code
C_R_G2
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X1484 GYLON 316SS 1.575"ID 2.166"OD .394"THK
Manufacturer Internal Number
24060-1484
Weight / LBS
0.145
Long Description
1.575" Shaft Dia; 2.166" Housing Bore; 0.394" Nominal Width; Gylon Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Housing Bore
2.166 Inch | 55.016 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter