Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MEC03-10043

24060-2055

61X2055 GYLON 316SS OIL SEAL ; 1.575"IDX2.165"OD

1.575" Shaft Dia; 2.165" Housing Bore; 0.315" Nominal Width; Gylon Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code

Part #

24060-2055

BDI #

371403

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
EAN
0717744616922
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
0.1
Long Description
1.575" Shaft Dia; 2.165" Housing Bore; 0.315" Nominal Width; Gylon Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Nominal Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.165 Inch | 54.991 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter