Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24060-3055

24060-3055

61X3055 GYLON OIL SEAL ; 5.500"IDX6.125"OD NON RETURNABLE POR

5-1/2" Shaft Dia; 6-1/8" Housing Bore; 1/2" Nominal Width; Gylon Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code

Part #

24060-3055

BDI #

371494

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.179
EAN
0717744487584
Generic Design Code
C_R_G2
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X3055 GYLON 316SS 5.500"ID 6.125"OD .500"THK
Manufacturer Internal Number
24060-3055
Weight / LBS
0.395
Long Description
5-1/2" Shaft Dia; 6-1/8" Housing Bore; 1/2" Nominal Width; Gylon Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
6.125 Inch | 155.575 Millimeter
Shaft Diameter
5.5 Inch | 139.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter