Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24125-1755

24060-6415

61X6415 GYLON 316SS OIL SEAL ; 6.299"IDX11.417"OD

6.299" Shaft Dia; 11.417" Housing Bore; 0.709" Nominal Width; Gylon Lip; Solid Seal; 0.709" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code

Part #

24060-6415

BDI #

371581

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.16
UNSPSC
31411705
EAN
0717744632328
Generic Design Code
C_R_G2
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X6415 GYLON 316SS 6.299"ID 11.417"OD .709"THK
Manufacturer Internal Number
24060-6415
Weight / LBS
20.21
Long Description
6.299" Shaft Dia; 11.417" Housing Bore; 0.709" Nominal Width; Gylon Lip; Solid Seal; 0.709" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Housing Bore
11.417 Inch | 289.992 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
6.299 Inch | 159.995 Millimeter