Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24060-7415

24060-7415

61X7415 GYLON OIL SEAL ; 1.969"IDX3.150"OD NON RETURNABLE POR

1-31/32" Shaft Dia; 3.15" Housing Bore; 3/8" Nominal Width; Gylon Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code

Part #

24060-7415

BDI #

371602

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.089
EAN
0717744200053
Generic Design Code
C_R_G2
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X7415 GYLON 316SS 1.969"ID 3.150"OD .375"THK
Manufacturer Internal Number
24060-7415
Weight / LBS
0.197
Long Description
1-31/32" Shaft Dia; 3.15" Housing Bore; 3/8" Nominal Width; Gylon Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.15 Inch | 80.01 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter