Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24060-8397

24060-8397

61X8397 GYLON 316SS OIL SEAL ; 2.126"IDX3.937"OD

2-1/8" Shaft Dia; 3-15/16" Housing Bore; 1/2" Nominal Width; Gylon Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code

Part #

24060-8397

BDI #

371625

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.104
EAN
0717744756864
Generic Design Code
C_R_G2
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X8397 GYLON 316SS 2.126"ID 3.937"OD .500"THK
Manufacturer Internal Number
24060-8397
Weight / LBS
0.23
Long Description
2-1/8" Shaft Dia; 3-15/16" Housing Bore; 1/2" Nominal Width; Gylon Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Housing Bore
3.937 Inch | 100 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.126 Inch | 54 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter