Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24062-4875

24062-4875

61X4875 GYLON OIL SEAL ; 2.756"IDX4.331"OD NON RETURNABLE POR

2.756" Shaft Dia; 4.331" Housing Bore; 0.512" Nominal Width; Gylon Lip; Solid Seal; 0.512" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Tandem Seal Design Code

Part #

24062-4875

BDI #

371696

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.104
EAN
0717744602185
Generic Design Code
GAR_P/SI | 61 Dual Tandem
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61 Dual Tandem
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
0.23
Long Description
2.756" Shaft Dia; 4.331" Housing Bore; 0.512" Nominal Width; Gylon Lip; Solid Seal; 0.512" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Tandem Seal Design Code
Actual Width
0.512 Inch | 13.005 Millimeter
Housing Bore
4.331 Inch | 110.007 Millimeter
Shaft Diameter
2.756 Inch | 70.002 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter