Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24063-7842

24063-3522

61X3522 GYLON 316SS OIL SEAL ; 7.25"IDX8.5"OD

7-1/4" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Gylon Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Opposed Seal Design Code

Part #

24063-3522

BDI #

371755

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.172
EAN
0717744619701
Generic Design Code
GAR_PS-I Dual Opposed
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Dual Opposed
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X3522 GYLON 316SS 7.250"ID 8.500"OD .625"THK DUA
Manufacturer Internal Number
24063-3522
Weight / LBS
0.38
Long Description
7-1/4" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Gylon Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Opposed Seal Design Code
Shaft Diameter
7.25 Inch | 184.15 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
8.5 Inch | 215.9 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter