Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24076-7376

24076-7376

61X7376 GYLON OIL SEAL ; 4.724"IDX5.905"OD

4.724" Shaft Dia; 5.905" Housing Bore; 0.472" Nominal Width; FDA Gylon Lip; Solid Seal; 0.472" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Opposed Seal Design Code

Part #

24076-7376

BDI #

371875

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.122
EAN
0717744598679
Generic Design Code
GAR_PS-I Dual Opposed
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Dual Opposed
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | FDA Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X7376 FDA GYLON 4.724"ID 5.905"OD .472"THK DU
Manufacturer Internal Number
24076-7376
Weight / LBS
0.27
Long Description
4.724" Shaft Dia; 5.905" Housing Bore; 0.472" Nominal Width; FDA Gylon Lip; Solid Seal; 0.472" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Opposed Seal Design Code
Nominal Width
0.472 Inch | 11.989 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
4.724 Inch | 119.99 Millimeter
Housing Bore
5.905 Inch | 149.987 Millimeter