Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36X68X8 CRW1 R

240X280X14SB

240X280X14SB LIP SHAFT SEAL ; NITRILE SGL LIP SPRING MTO

240MM Shaft Dia; 280MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code

Part #

240X280X14SB

BDI #

895220

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.952
UNSPSC
31411705
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
240X280X14SB
Weight / LBS
2.1
Long Description
240MM Shaft Dia; 280MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code
Nominal Width
0.551 Inch | 14 Millimeter
Housing Bore
11.024 Inch | 280 Millimeter
Actual Width
0.551 Inch | 14 Millimeter
Shaft Diameter
9.449 Inch | 240 Millimeter