Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24060-2532

24102-6550

61X6550 GYLON OIL SEAL ; 2.438"IDX3.375"OD

2-7/16" Shaft Dia; 3-3/8" Housing Bore; 0.04" Nominal Width; Gylon Lip; Solid Seal; 0.04" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code

Part #

24102-6550

BDI #

371915

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31411705
EAN
0717744628291
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24102-6550
Manufacturer Internal Number
24102-6550
Weight / LBS
0.01
Long Description
2-7/16" Shaft Dia; 3-3/8" Housing Bore; 0.04" Nominal Width; Gylon Lip; Solid Seal; 0.04" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Actual Width
0.04 Inch | 1.016 Millimeter
Shaft Diameter
2.438 Inch | 61.925 Millimeter
Housing Bore
3.375 Inch | 85.725 Millimeter
Nominal Width
0.04 Inch | 1.016 Millimeter