Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24116-0614

24116-0614

61X0614 GYLON OIL SEAL ; 14.961"IDX16.535"OD

14.961" Shaft Dia; 16.535" Housing Bore; 0.787" Nominal Width; Gylon Lip; Solid Seal; 0.787" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; PS-I Seal Design Code

Part #

24116-0614

BDI #

371941

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
EAN
0717744780975
Generic Design Code
C_R_G2
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X0614|GYLON CRS|14.961"ID|16.535"OD|.787"THK
Manufacturer Internal Number
24116-0614
Weight / LBS
0.75
Long Description
14.961" Shaft Dia; 16.535" Housing Bore; 0.787" Nominal Width; Gylon Lip; Solid Seal; 0.787" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; PS-I Seal Design Code
Nominal Width
0.787 Inch | 19.99 Millimeter
Shaft Diameter
14.961 Inch | 380.009 Millimeter
Housing Bore
16.535 Inch | 419.989 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter