Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24125-0436

24125-0436

24125-0436 HI-PERFORMANCE SEAL

Oil Seal; 1-1/4" Shaft Dia; 2-1/8" Housing Bore; 3/8" Nominal Width; FDA Gylon Lip; Solid Seal; 3/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code

Part #

24125-0436

BDI #

22805218

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31411705
EAN
0053893677590
Generic Design Code
GAR_P/SI | 61
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-1/4" Shaft Dia; 2-1/8" Housing Bore; 3/8" Nominal Width; FDA Gylon Lip; Solid Seal; 3/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Housing Bore
2.125 Inch | 53.975 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter