Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
24245 / 2.425X3.425X0.267 HMSA10 RG

24245 / 2.425X3.425X0.267 HMSA10 RG

24245 / 2.425X3.425X0.267 HMSA10 RG

CRSEAL 24245/2.425X3.425X0.267 HMSA10 RG ; DBL LIP SEAL

Lip Seal; Oil Seal; 2.425" Shaft Dia; 3.425" Housing Bore; 0.267" Nominal Width; Nitrile Lip; Solid Seal; 0.267" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA10 Seal Design Code

Part #

24245 / 2.425X3.425X0.267 HMSA10 RG

BDI #

22779405

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
31411705
EAN
0085311469166
Generic Design Code
C_R_HMSA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Lip Seal; Oil Seal; 2.425" Shaft Dia; 3.425" Housing Bore; 0.267" Nominal Width; Nitrile Lip; Solid Seal; 0.267" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA10 Seal Design Code
Housing Bore
3.425 Inch | 86.995 Millimeter
Actual Width
0.267 Inch | 6.782 Millimeter
Shaft Diameter
2.425 Inch | 61.595 Millimeter
Nominal Width
0.267 Inch | 6.782 Millimeter