Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2448950 / 24.438X26.438X1.5 HDSD1 RR

2448950 / 24.438X26.438X1.5 HDSD1 RR

2448950 / 24.438X26.438X1.5 HDSD1 RR

CRSEAL 2448950/24.438X26.438X1.5 HDSD1RR ; DBL LIP SEAL

Lip Seal; 24-7/16" Shaft Dia; 26-7/16" Housing Bore; 1-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1-1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code

Part #

2448950 / 24.438X26.438X1.5 HDSD1 RR

BDI #

1248596

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.01
UNSPSC
31411705
EAN
0085311139014
Generic Design Code
C_R_HDSD1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD1
Other Features
Large | With Inner Case | 2 Springs
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2448950
Weight / LBS
15.487
Long Description
Lip Seal; 24-7/16" Shaft Dia; 26-7/16" Housing Bore; 1-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1-1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code
Shaft Diameter
24.438 Inch | 620.725 Millimeter
Nominal Width
1.5 Inch | 38.1 Millimeter
Housing Bore
26.438 Inch | 671.525 Millimeter
Actual Width
1.5 Inch | 38.1 Millimeter