Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
24510 / 2.48X3.563X0.531 HMSA97 V

24510 / 2.48X3.563X0.531 HMSA97 V

24510 / 2.48X3.563X0.531 HMSA97 V

CRSEAL 24510 / 2.48X3.563X0.531 HMSA97 V ; LIP SEAL

Oil Seal; 2.48" Shaft Dia; 3-9/16" Housing Bore; 17/32" Nominal Width; Viton Lip; Solid Seal; 17/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code

Part #

24510 / 2.48X3.563X0.531 HMSA97 V

BDI #

22778976

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.144
UNSPSC
31411705
EAN
0085311447560
Generic Design Code
C_R_HMSA97
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA97
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 2.48" Shaft Dia; 3-9/16" Housing Bore; 17/32" Nominal Width; Viton Lip; Solid Seal; 17/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Housing Bore
3.563 Inch | 90.5 Millimeter
Nominal Width
0.531 Inch | 13.487 Millimeter
Actual Width
0.531 Inch | 13.487 Millimeter
Shaft Diameter
2.48 Inch | 62.992 Millimeter