Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24600-0791

24600-0791

26X0791 N OIL SEAL ; 1.654"IDX2.165"OD

1.654" Shaft Dia; 2.165" Housing Bore; 0.394" Nominal Width; Mill-Right N Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24600-0791

BDI #

372106

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
EAN
0717744033781
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X0791 MILL-RIGHT N 1.654"ID 2.165"OD .394"THK HO
Manufacturer Internal Number
24600-0791
Weight / LBS
0.02
Long Description
1.654" Shaft Dia; 2.165" Housing Bore; 0.394" Nominal Width; Mill-Right N Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
2.165 Inch | 54.991 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
1.654 Inch | 42.012 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter