Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24600-1848

24600-1848

26X1848 MILL RIGHT N ; 2.688IN ID 3.875IN OD

2-11/16" Shaft Dia; 3-7/8" Housing Bore; 0.468" Nominal Width; Mill-Right N Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24600-1848

BDI #

372162

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
EAN
0717744075231
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X1848 MILL-RIGHT N 2.688"ID 3.875"OD .468"THK HO
Manufacturer Internal Number
24600-1848
Weight / LBS
0.064
Long Description
2-11/16" Shaft Dia; 3-7/8" Housing Bore; 0.468" Nominal Width; Mill-Right N Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.468 Inch | 11.887 Millimeter
Shaft Diameter
2.688 Inch | 68.275 Millimeter
Nominal Width
0.468 Inch | 11.887 Millimeter
Housing Bore
3.875 Inch | 98.425 Millimeter