Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24600-3842

24600-2886

24600-2886 HI-PERFORMANCE SEAL ; NON RETURNABLE <8

4-7/8" Shaft Dia; 6-1/4" Housing Bore; 0.858" Nominal Width; Mill-Right N Lip; Solid Seal; 0.858" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24600-2886

BDI #

1320467

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.722
UNSPSC
31411705
EAN
0053893568454
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24600-2886
Weight / LBS
6.001
Long Description
4-7/8" Shaft Dia; 6-1/4" Housing Bore; 0.858" Nominal Width; Mill-Right N Lip; Solid Seal; 0.858" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.858 Inch | 21.793 Millimeter
Shaft Diameter
4.875 Inch | 123.825 Millimeter
Housing Bore
6.25 Inch | 158.75 Millimeter
Nominal Width
0.858 Inch | 21.793 Millimeter