Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24610-3488

24600-5918

24600-5918 HI-PERFORMANCE SEAL ; 40MM ID X 52MM OD X 7MM W

Oil Seal; 1.575" Shaft Dia; 2-3/64" Housing Bore; 0.276" Nominal Width; Nitrile Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24600-5918

BDI #

22847508

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
UNSPSC
31411705
EAN
0053893176345
Generic Design Code
GAR_26
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.575" Shaft Dia; 2-3/64" Housing Bore; 0.276" Nominal Width; Nitrile Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
2.047 Inch | 51.994 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter