Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24610-0263

24600-6471

24600-6471 HI-PERFORMANCE SEAL ; 70MM ID X 95MM OD X 13MM W

Oil Seal; 2-3/4" Shaft Dia; 3-3/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24600-6471

BDI #

22815487

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
31411705
EAN
0053893572895
Generic Design Code
GAR_26
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2-3/4" Shaft Dia; 3-3/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.75 Inch | 69.85 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3.75 Inch | 95.25 Millimeter