Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24683-7374

24602-3929

26X3929 V OIL SEAL ; 4.134"IDX5.118"OD

4.134" Shaft Dia; 5.118" Housing Bore; 0.472" Nominal Width; Mill-Right V Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24602-3929

BDI #

372470

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
EAN
0717744138264
Generic Design Code
GAR_26
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24602-3929
Manufacturer Internal Number
24602-3929
Weight / LBS
0.26
Long Description
4.134" Shaft Dia; 5.118" Housing Bore; 0.472" Nominal Width; Mill-Right V Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Nominal Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
4.134 Inch | 105.004 Millimeter
Housing Bore
5.118 Inch | 129.997 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter