Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24610-1021

24602-5115

26X5115 V OIL SEAL ; 2.362"IDX3.150"OD

2.362" Shaft Dia; 3.15" Housing Bore; 0.394" Nominal Width; Mill-Right V Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24602-5115

BDI #

372477

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
EAN
0717744619688
Generic Design Code
GAR_26
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X5115 MILL-RIGHT V 2.362"ID 3.150"OD .394"THK HO
Manufacturer Internal Number
24602-5115
Weight / LBS
0.07
Long Description
2.362" Shaft Dia; 3.15" Housing Bore; 0.394" Nominal Width; Mill-Right V Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
2.362 Inch | 59.995 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Housing Bore
3.15 Inch | 80.01 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter