Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24600-2035

24610-1966

26X1966 MILL RIGHT N SPLIT ; 12.598IN ID 14.173IN OD

12.598" Shaft Dia; 14-11/64" Housing Bore; 0.709" Nominal Width; Mill-Right N Lip; Split Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code

Part #

24610-1966

BDI #

372675

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.63
UNSPSC
31181611
EAN
0717744085704
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X1966 MILL-RIGHT N SPLIT 12.598"ID 14.173"OD .7
Manufacturer Internal Number
24610-1966
Weight / LBS
1.4
Long Description
12.598" Shaft Dia; 14-11/64" Housing Bore; 0.709" Nominal Width; Mill-Right N Lip; Split Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Housing Bore
14.173 Inch | 359.994 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
12.598 Inch | 319.989 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter