Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24610-3452

24610-3452

24610-3452 HI-PERFORMANCE SEAL ; 178MM ID X 203MM OD X 11MM W

Oil Seal; 7" Shaft Dia; 8" Housing Bore; 0.437" Nominal Width; Nitrile Lip; Split Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24610-3452

BDI #

22841149

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.231
UNSPSC
31411705
EAN
0053893164618
Generic Design Code
GAR_26
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7" Shaft Dia; 8" Housing Bore; 0.437" Nominal Width; Nitrile Lip; Split Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
8 Inch | 203.2 Millimeter
Shaft Diameter
7 Inch | 177.8 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter