Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24610-3213

24610-3663

26X3663 N OIL SEAL ; 2.953"IDX3.740"OD

2-61/64" Shaft Dia; 3.74" Housing Bore; 0.511" Nominal Width; Mill-Right N Lip; Split Seal; 0.511" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24610-3663

BDI #

372809

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
EAN
0717744620769
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X3663 MILL-RIGHT N SPLIT 2.953"ID 3.740"OD .511"
Manufacturer Internal Number
24610-3663
Weight / LBS
0.03
Long Description
2-61/64" Shaft Dia; 3.74" Housing Bore; 0.511" Nominal Width; Mill-Right N Lip; Split Seal; 0.511" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
2.953 Inch | 75.006 Millimeter
Housing Bore
3.74 Inch | 94.996 Millimeter
Nominal Width
0.511 Inch | 12.979 Millimeter
Actual Width
0.511 Inch | 12.979 Millimeter