Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24600-6374

24610-3773

26X3773 NIT SPLIT ; 20.750IN ID 22.750IN OD

20-3/4" Shaft Dia; 22-3/4" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code

Part #

24610-3773

BDI #

372817

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.104
EAN
0717744489052
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X3773 MILL-RIGHT N SPLIT 20.750"ID 22.750"OD .87
Manufacturer Internal Number
24610-3773
Weight / LBS
2.432
Long Description
20-3/4" Shaft Dia; 22-3/4" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
22.75 Inch | 577.85 Millimeter
Shaft Diameter
20.75 Inch | 527.05 Millimeter