Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24610-3340

24610-5600

26X5600 MILL RIGHT N SPLIT ; 7.000IN ID 8.562IN OD

7" Shaft Dia; 8-9/16" Housing Bore; 0.781" Nominal Width; Mill-Right N Lip; Split Seal; 25/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24610-5600

BDI #

372921

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.217
EAN
0717744208141
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X5600 MILL-RIGHT N SPLIT 7.000"ID 8.562"OD .781
Manufacturer Internal Number
24610-5600
Weight / LBS
0.477
Long Description
7" Shaft Dia; 8-9/16" Housing Bore; 0.781" Nominal Width; Mill-Right N Lip; Split Seal; 25/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
7 Inch | 177.8 Millimeter
Nominal Width
0.781 Inch | 19.837 Millimeter
Actual Width
0.781 Inch | 19.837 Millimeter
Housing Bore
8.562 Inch | 217.475 Millimeter