Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24610-8715

24610-8715

26X8715 N OIL SEAL ; 1.5"IDX2.374"OD

1-1/2" Shaft Dia; 2-3/8" Housing Bore; 0.314" Nominal Width; Mill-Right N Lip; Split Seal; 0.314" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24610-8715

BDI #

373002

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
EAN
0717744644550
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X8715 MILL-RIGHT N SPLIT 1.500"ID 2.374"OD .314"
Manufacturer Internal Number
24610-8715
Weight / LBS
0.07
Long Description
1-1/2" Shaft Dia; 2-3/8" Housing Bore; 0.314" Nominal Width; Mill-Right N Lip; Split Seal; 0.314" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Housing Bore
2.374 Inch | 60.3 Millimeter
Actual Width
0.314 Inch | 7.976 Millimeter
Nominal Width
0.314 Inch | 7.976 Millimeter