Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24626-0904

24610-9672

26X9672 N OIL SEAL ; 20.5"IDX22.5"OD

20-1/2" Shaft Dia; 22-1/2" Housing Bore; 0.81" Nominal Width; Mill-Right N Lip; Split Seal; 0.81" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24610-9672

BDI #

20440543

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.03
UNSPSC
31411705
EAN
0717744896768
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24610-9672
Manufacturer Internal Number
24610-9672
Weight / LBS
2.284
Long Description
20-1/2" Shaft Dia; 22-1/2" Housing Bore; 0.81" Nominal Width; Mill-Right N Lip; Split Seal; 0.81" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.81 Inch | 20.574 Millimeter
Shaft Diameter
20.5 Inch | 520.7 Millimeter
Housing Bore
22.5 Inch | 571.5 Millimeter
Nominal Width
0.81 Inch | 20.574 Millimeter