Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24626-0904

24612-2602

24612-2602 HI-PERFORMANCE SEAL ; 105MM ID X 127MM OD X 11MM W

Oil Seal; 4-1/8" Shaft Dia; 5" Housing Bore; 7/16" Nominal Width; Viton Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24612-2602

BDI #

22829675

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31411705
EAN
0053893159386
Generic Design Code
GAR_26
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 4-1/8" Shaft Dia; 5" Housing Bore; 7/16" Nominal Width; Viton Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
5 Inch | 127 Millimeter
Shaft Diameter
4.125 Inch | 104.775 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter