Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24620-0379

24620-0379

26R1X0379 N OIL SEAL ; 1.181"IDX1.969"OD

1.181" Shaft Dia; 1-31/32" Housing Bore; 0.433" Nominal Width; Mill-Right N Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code

Part #

24620-0379

BDI #

373171

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31411705
EAN
0717744039882
Generic Design Code
GAR_26R1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26R1X0379 MILL-RIGHT N 1.181"ID 1.969"OD .433"THK
Manufacturer Internal Number
24620-0379
Weight / LBS
0.209
Long Description
1.181" Shaft Dia; 1-31/32" Housing Bore; 0.433" Nominal Width; Mill-Right N Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Housing Bore
1.969 Inch | 50.013 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Shaft Diameter
1.181 Inch | 29.997 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter