Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24600-2368

24626-4394

26X4394 ES OIL SEAL ; 14.173"IDX15.748"OD

14.173" Shaft Dia; 15.748" Housing Bore; 0.709" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code

Part #

24626-4394

BDI #

373382

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.699
EAN
0717744577377
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X4394 MILL-RIGHT ES 14.173"ID 15.748"OD .709"THK
Manufacturer Internal Number
24626-4394
Weight / LBS
1.54
Long Description
14.173" Shaft Dia; 15.748" Housing Bore; 0.709" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Housing Bore
15.748 Inch | 399.999 Millimeter
Shaft Diameter
14.173 Inch | 359.994 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter