Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24610-5503

24626-6170

26X6170 ES OIL SEAL ; 9.843"IDX11.417"OD

9.843" Shaft Dia; 11.417" Housing Bore; 41/64" Nominal Width; Mill-Right ES Lip; Solid Seal; 41/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code

Part #

24626-6170

BDI #

373414

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.404
EAN
0717744619336
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24626-6170
Manufacturer Internal Number
24626-6170
Weight / LBS
0.89
Long Description
9.843" Shaft Dia; 11.417" Housing Bore; 41/64" Nominal Width; Mill-Right ES Lip; Solid Seal; 41/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Actual Width
0.641 Inch | 16.281 Millimeter
Housing Bore
11.417 Inch | 289.992 Millimeter
Nominal Width
0.641 Inch | 16.281 Millimeter
Shaft Diameter
9.843 Inch | 250.012 Millimeter