Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24610-0938

24626-9708

26X9708 ES OIL SEAL ; 4.375"IDX5.375"OD

4-3/8" Shaft Dia; 5-3/8" Housing Bore; 0.687" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24626-9708

BDI #

373440

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
EAN
0717744222437
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24626-9708
Manufacturer Internal Number
24626-9708
Weight / LBS
0.062
Long Description
4-3/8" Shaft Dia; 5-3/8" Housing Bore; 0.687" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Nominal Width
0.687 Inch | 17.45 Millimeter
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Actual Width
0.687 Inch | 17.45 Millimeter
Housing Bore
5.375 Inch | 136.525 Millimeter