Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24600-1155

24626-9849

26X9849 ES OIL SEAL ; 5.512"IDX6.496"OD

5.512" Shaft Dia; 6.496" Housing Bore; 0.3" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.3" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24626-9849

BDI #

373442

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
EAN
0717744793050
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24626-9849
Manufacturer Internal Number
24626-9849
Weight / LBS
0.12
Long Description
5.512" Shaft Dia; 6.496" Housing Bore; 0.3" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.3" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
6.496 Inch | 164.998 Millimeter
Actual Width
0.3 Inch | 7.62 Millimeter
Shaft Diameter
5.512 Inch | 140.005 Millimeter
Nominal Width
0.3 Inch | 7.62 Millimeter