Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24627-4355

24627-4355

24627-4355 OIL SEAL ; 318MM ID X 368MM OD X 25MM W LARGE BORE

Oil Seal; 12-1/2" Shaft Dia; 14-1/2" Housing Bore; 1" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code

Part #

24627-4355

BDI #

22821651

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.522
UNSPSC
31411705
EAN
0053893571164
Generic Design Code
GAR_26
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 12-1/2" Shaft Dia; 14-1/2" Housing Bore; 1" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Shaft Diameter
12.5 Inch | 317.5 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
14.5 Inch | 368.3 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter